Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
54951BEUB Blackburn, a T & B Brand Terminals, 54900 Series, CU TP 1HL LUG 90D LONG 2/0 1/2B BLK
MFG Item Number
54951BEUB
54951BEUB Blackburn, a T & B Brand Terminals, 54900 Series, CU TP 1HL LUG 90D LONG 2/0 1/2B BLK
MFG Item Number
54951BEUB
This item cannot be canceled or returned
Description
CU TP 1HL LUG 90D LONG 2/0 1/2B BLK
One‑Hole Lugs, Long Barrel For 600V to 35kV Applications Peep Holes Available Made of High‑Conductivity Wrought Copper UL and CSA Approved
Specifications
Specifications
Manufacturer Part Number
54951BEUB
Manufacturer
Blackburn, a T & B Brand
Product Series
54900
Family Series
Blackburn, a T & B Brand Terminals, 54900 Series
Description
Copper One-Hole Lug, 90 Degree Bend Long Barrel, Blind End, Max 35kV, Wire Size 2/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
Terminal Type
90 Deg, Barrel - Long
Wire Size Range
2/0 AWG
Insulated
Non-Insulated
Color
Black
Material
Copper
Plating Material
Tin
Stud Size
1/2 "
Tongue Width
0.828 "
Approvals
CSA, UL
Net Weight
0.11 lbs
Gross Weight
0.11 lbs
54951BEUB
Blackburn, a T & B Brand Terminals, 54900 Series