549600
NVENT ERIFLEX Grounding, PCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

549600

NVENT ERIFLEX Grounding, PCB Series

549600

NVENT ERIFLEX Grounding, PCB Series
PLAIN BUSBAR 2000 PCB 25 X 5, 2
Item Number
549600
MFG Item Number
PCB-2M-25X5
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Grounding, PCB Series
Item #
549600
PLAIN BUSBAR 2000 PCB 25 X 5, 2

PCB Series Information

  • Design and Assembly Time Saving
  • Current: up to 7400 A
  • Thickness: from 4 to 10 mm

Specifications

Specifications
Manufacturer Part Number PCB-2M-25X5
Manufacturer NVENT ERIFLEX
Product Series PCB
Family Series NVENT ERIFLEX Grounding, PCB Series
Description PLAIN BUSBAR 2000 PCB 25 X 5, 2 METER
Nominal Length 79 "
Thickness 1 "
Material Copper
Number of Mounting Points 0
Hole Size None
Nominal Width 1 "
Net Weight 4.85 lbs
Gross Weight 4.85 lbs