Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
54970BEBS Blackburn, a T & B Brand Terminals, 54900 Series, 54970BE BELL SHAPE END
MFG Item Number
54970BEBS
54970BEBS Blackburn, a T & B Brand Terminals, 54900 Series, 54970BE BELL SHAPE END
MFG Item Number
54970BEBS
This item cannot be canceled or returned
Description
- One‑Hole Lugs, Long Barrel
- For 600V to 35kV Applications
- Peep Holes Available
- Made of High‑Conductivity Wrought Copper
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
54970BEBS |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
54900 |
| Family Series |
Blackburn, a T & B Brand Terminals, 54900 Series |
| Description |
Copper One-Hole Lug, Long Barrel - Bell Shaped End, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple |
| Terminal Type |
Barrel - Long, Belled End |
| Wire Size Range |
4/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Purple |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Tongue Width |
1.031 " |
| Approvals |
CSA, UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.12 lbs |
54970BEBS
Blackburn, a T & B Brand Terminals, 54900 Series