54L309WS60
GE Power Factor Correction Capacitors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54L309WS60

GE Power Factor Correction Capacitors

54L309WS60

GE Power Factor Correction Capacitors
Capacitor
MFG Item Number
54L309WS60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Factor Correction Capacitors, Series
Item #
54L309WS60
Capacitor

Series Information

Specifications

Specifications
Manufacturer Part Number 54L309WS60
Manufacturer GE
Family Series GE Power Factor Correction Capacitors
Description Capacitor
Capacitor Type Individual
Voltage 160 VAC, 4
kVAR Rating 150
Phase Three Phase
Termination Solderless
Fusible Yes
Status Indicator Yes
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs