Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55.503.1353.0 Wieland Terminal Blocks, SELOS Series, WKM 2.5 F2/15
MFG Item Number
55.503.1353.0
55.503.1353.0 Wieland Terminal Blocks, SELOS Series, WKM 2.5 F2/15
MFG Item Number
55.503.1353.0
This item cannot be canceled or returned
Description
Terminal Blocks, SELOS Series
- Low Contact Resistance due to Large Surface Area
- High and Stable Contact Force
- One Terminal for All Common Mounting Rails
- Step by Step and Overlapping Cross Sectional Areas Allow Efficient Selection
- 4‑sided Funneled Wire Entry
- Error‑Free Mounting Foot Provides Clear Identification of Incorrectly Mounted Terminals
Specifications
Specifications
| Manufacturer Part Number |
55.503.1353.0 |
| Manufacturer |
Wieland |
| Product Series |
SELOS |
| Family Series |
Wieland Terminal Blocks, SELOS Series |
| Description |
WKM 2.5 F2/15 |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
5 mm |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
55.503.1353.0
Wieland Terminal Blocks, SELOS Series