55-6G5
Edwards Signaling Audible Signaling Devices, 55 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55-6G5

Edwards Signaling Audible Signaling Devices, 55 Series

55-6G5

Edwards Signaling Audible Signaling Devices, 55 Series
General Purpose Bell, 6in. Dia, 24VAC
MFG Item Number
55-6G5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 55 Series
Item #
55-6G5
General Purpose Bell, 6in. Dia, 24VAC

55 Series Information

  • 4" and 6" Gong Sizes
  • 68~74 dB @ 10 Feet
  • AC and DC Models
  • Low Voltage
  • Gray Finish
Economy single magnet bell. Exposed striker, vibrating bell comes with an enclosed grounded terminal and case.

For low cost, light duty installations in factories, institutions, offices, and OEMs. Used as doorbells, extension signals, warning bells, and audible annunciators. Especially suitable for AC powered security systems with battery backup.

Specifications

Specifications
Manufacturer Part Number 55-6G5
Manufacturer Edwards Signaling
Product Series 55
Family Series Edwards Signaling Audible Signaling Devices, 55 Series
Description General Purpose Bell, 6in. Dia, 24VAC
Voltage 24 VAC
Nominal Voltage 24 VAC
Size 6 "
Current Rating 0.2 A
Net Weight 2.46 lbs
Gross Weight 2.6 lbs