Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55

Eiko Lamps

55

Eiko Lamps
LAMP, MIN BAYONET G4-1/2 7.0V .41A
MFG Item Number
55
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
55
LAMP, MIN BAYONET G4-1/2 7.0V .41A

Series Information

Specifications

Specifications
Manufacturer Part Number 55
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, MIN BAYONET G4-1/2 7.0V .41A
Type Miniature
Voltage 7 V
Shape G4.5 Globe
Base BA9s Miniature Bayonet
Life Span 200 Hrs
Net Weight 0.056 lbs
Gross Weight 0.056 lbs