5500-MAN-CDUL-24VDC
Pepperl Fuchs Purge & Pressurization System

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5500-MAN-CDUL-24VDC

Pepperl Fuchs Purge & Pressurization System

5500-MAN-CDUL-24VDC

Pepperl Fuchs Purge & Pressurization System
5500 Manifold, Suitable for steel
Item Number
5500-MAN-CDUL-24VDC
MFG Item Number
515700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Purge & Pressurization System, Series
Item #
5500-MAN-CDUL-24VDC
5500 Manifold, Suitable for steel

Series Information

Specifications

Specifications
Manufacturer Part Number 515700
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Purge & Pressurization System
Description 5500 Manifold, Suitable for steel
System Type Purge & Pressurization System
Voltage 24 VDC
Nominal Voltage 24 VDC
With Output Switch No
Class Class I
Mounting Wall Mount
System Supply Size 3/8 " FPT
Electrical Connection Terminal Block
Approvals CSA
Operating Temperature -4-140 °F
Net Weight 4.22 lbs
Gross Weight 4.225 lbs