5500-SS-E-VAC-PSH-LBC
Pepperl Fuchs Purge & Pressurization System, 5500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5500-SS-E-VAC-PSH-LBC

Pepperl Fuchs Purge & Pressurization System, 5500 Series

5500-SS-E-VAC-PSH-LBC

Pepperl Fuchs Purge & Pressurization System, 5500 Series
Encl Purge And Pressurization
Item Number
5500-SS-E-VAC-PSH-LBC
MFG Item Number
515671
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Purge & Pressurization System, 5500 Series
Item #
5500-SS-E-VAC-PSH-LBC
Encl Purge And Pressurization

5500 Series Information

The EPV‑5500 vent works with the 5500 control unit and manifold valve to form a certified purge and pressurization system for enclosures. It cannot be used alone. Vents are a required component for all pressurized enclosure systems. The EPV‑5500 functions as a pressure relief device, allowing the purge gas to exit the enclosure and includes a spark arrestor. The vent also provides a seal when enclosure is pressurized and operating. The 5500 series purge and pressurization system has NEC, CEC, ATEX and IECEx third part certifications for Class I, II/Div. 2 and Zone 2/22.

Specifications

Specifications
Manufacturer Part Number 515671
Manufacturer Pepperl Fuchs
Product Series 5500
Family Series Pepperl Fuchs Purge & Pressurization System, 5500 Series
Description Encl Purge And Pressurization System, External Mnt, SS316, 120/240 VAC
System Type Purge & Pressurization System
Voltage 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
With Output Switch Yes
Mounting External
System Supply Size 1/8 " FPT
Electrical Connection Screw Terminals
Approvals CE, cULus
Operating Temperature -4-104 °F
Comments With (3) 1/2 in NPTF Stainless Steel Conduit Entrance and (3) M12 NPB Low Pow Cable Glands
Net Weight 6.1728 lbs
Gross Weight 6 lbs