55016J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55016J

Cully-Minerallac Fasteners

55016J

Cully-Minerallac Fasteners
1/4-20 X 1 HEX HEAD BOLT ZP
MFG Item Number
55016J
More specs
This item cannot be canceled or returned

Obsolete

Description

Fasteners, Series
Item #
55016J
1/4-20 X 1 HEX HEAD BOLT ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 55016J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4-20 X 1 HEX HEAD BOLT ZP
Size 1/4-20 "
Finish Zinc
Material Carbon Steel
Thread Type Full Thread
Type Grade 2 Hex Head
Comments 1 "
Net Weight 0.0175 lbs
Gross Weight 0.0175 lbs