Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech DIN Rail Interface Modules
5502.5
Altech DIN Rail Interface Modules
RMB1U8, 8ch Relay Module [1]
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
RMB1U8, 8ch Relay Module [1]
Specifications
Specifications
| Manufacturer Part Number |
5502.5 |
| Manufacturer |
Altech |
| Family Series |
Altech DIN Rail Interface Modules |
| Description |
RMB1U8, 8ch Relay Module [1] Carrier Only SPDT 110VAC |
| Number of Circuits |
8 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5502.5
Altech DIN Rail Interface Modules