Series Information
| Manufacturer Part Number | 55030R2IB5.5 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | R-rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor |
| Fuse Type | Medium Voltage |
| Current Rating | 550 A |
| AC Voltage | 5,500 VAC |
| DC Voltage | 5,500 VDC |
| Characteristic | Current Limiting |
| Interrupt Rating | 80 kA |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 3 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |