Series Information
| Manufacturer Part Number | 55036 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Masi67 Installation Technology, Converter 2X Profile Cable To 7/8ft.ft. Male, Masi67 Converter 2X Profile |
| Connector Class | Mini (7/8 in) |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection Type | Straight |
| Connection | 7/8 Male |
| Protection Rating | IP67 |
| Gender | Male |
| Voltage | 36 V |
| Current Rating | 8 A |
| Approvals | cULus |
| Net Weight | 0.3571 lbs |
| Gross Weight | 0.3571 lbs |