Series Information
| Manufacturer Part Number | 55037 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Masi67 Installation Technology, Converter 2X Profile Cable To M12 Female, Masi67 Converter 2X Profile |
| Connector Class | Micro (M12) |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection Type | Straight |
| Connection | M12 Female |
| Protection Rating | IP67 |
| Gender | Female |
| Voltage | 36 V |
| Current Rating | 4 A |
| Approvals | cULus |
| Net Weight | 0.3315 lbs |
| Gross Weight | 0.3315 lbs |