550410
NVENT ERIFLEX Grounding, DPCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

550410 NVENT ERIFLEX Grounding, DPCB Series, PUNCHED BAR 1750 DPCB 50 X 5

MFG Item Number
DPCB50X5

550410 NVENT ERIFLEX Grounding, DPCB Series, PUNCHED BAR 1750 DPCB 50 X 5

MFG Item Number
DPCB50X5
Item Number
550410
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Grounding, DPCB Series
Item #
550410
PUNCHED BAR 1750 DPCB 50 X 5

DPCB Series Information

  • Heavy‑Duty Power Connection
  • Double Punched Plain Copper Busbar
  • Earth/Ground Connection

Specifications

Specifications
Manufacturer Part Number DPCB50X5
Manufacturer NVENT ERIFLEX
Product Series DPCB
Family Series NVENT ERIFLEX Grounding, DPCB Series
Description PUNCHED BAR 1750 DPCB 50 X 5
Nominal Length 69 "
Thickness 1 "
Material Copper
Hole Size 10.5 mm
Nominal Width 2 "
Net Weight 7.5 lbs
Gross Weight 7.5 lbs