550430
NVENT ERIFLEX Grounding, DPCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

550430

NVENT ERIFLEX Grounding, DPCB Series

550430

NVENT ERIFLEX Grounding, DPCB Series
PUNCHED BAR 1750 DPCB 80 X 5
Item Number
550430
MFG Item Number
DPCB80X5
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Grounding, DPCB Series
Item #
550430
PUNCHED BAR 1750 DPCB 80 X 5

DPCB Series Information

  • Heavy‑Duty Power Connection
  • Double Punched Plain Copper Busbar
  • Earth/Ground Connection

Specifications

Specifications
Manufacturer Part Number DPCB80X5
Manufacturer NVENT ERIFLEX
Product Series DPCB
Family Series NVENT ERIFLEX Grounding, DPCB Series
Description PUNCHED BAR 1750 DPCB 80 X 5
Nominal Length 69 "
Thickness 1 "
Material Copper
Hole Size 10.5 mm
Nominal Width 3 "
Net Weight 12.57 lbs
Gross Weight 12.57 lbs