Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55049 Cully-Minerallac Fasteners, 1/4-20 X 3 GD5 CAP SCREW IMP
55049 Cully-Minerallac Fasteners, 1/4-20 X 3 GD5 CAP SCREW IMP
This item cannot be canceled or returned
Description
1/4-20 X 3 GD5 CAP SCREW IMP
Specifications
Specifications
| Manufacturer Part Number |
55049 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
1/4-20 X 3 GD5 CAP SCREW IMP |
| Size |
1/4-20 " |
| Finish |
Zinc |
| Material |
Carbon Steel |
| Type |
Grade 5 Hex Cap |
| Comments |
3 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
55049
Cully-Minerallac Fasteners