Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5507052
PG13.5 Cable Gland, 5-12.5mm
This item cannot be canceled or returned
Description
PG13.5 Cable Gland, 5-12.5mm
Specifications
Specifications
| Manufacturer Part Number |
5507052 |
| Manufacturer |
Altech |
| Family Series |
Altech Cable Entries |
| Description |
PG13.5 Cable Gland, 5-12.5mm |
| Hub Size |
PG13.5 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.2-0.49 " |
| Type |
Cable Glands |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5507052
Altech Cable Entries