Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5508.5 Altech DIN Rail Interface Modules, RMB1G16V 16chan Relay Carrier
5508.5 Altech DIN Rail Interface Modules, RMB1G16V 16chan Relay Carrier
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
RMB1G16V 16chan Relay Carrier
Specifications
Specifications
| Manufacturer Part Number |
5508.5 |
| Manufacturer |
Altech |
| Family Series |
Altech DIN Rail Interface Modules |
| Description |
RMB1G16V 16chan Relay Carrier |
| Number of Circuits |
16 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5508.5
Altech DIN Rail Interface Modules