550920
NVENT ERIFLEX Grounding, PCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

550920 NVENT ERIFLEX Grounding, PCB Series, PLAIN BUSBAR 4000 PCB 80 X 10, 4

MFG Item Number
PCB-4M-80X10

550920 NVENT ERIFLEX Grounding, PCB Series, PLAIN BUSBAR 4000 PCB 80 X 10, 4

MFG Item Number
PCB-4M-80X10
Item Number
550920
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Grounding, PCB Series
Item #
550920
PLAIN BUSBAR 4000 PCB 80 X 10, 4

PCB Series Information

  • Design and Assembly Time Saving
  • Current: up to 7400 A
  • Thickness: from 4 to 10 mm

Specifications

Specifications
Manufacturer Part Number PCB-4M-80X10
Manufacturer NVENT ERIFLEX
Product Series PCB
Family Series NVENT ERIFLEX Grounding, PCB Series
Description PLAIN BUSBAR 4000 PCB 80 X 10, 4 METER
Nominal Length 157 "
Thickness 1 "
Material Copper
Number of Mounting Points 0
Hole Size None
Nominal Width 3 "
Net Weight 62.83 lbs
Gross Weight 62.83 lbs