Series Information
| Manufacturer Part Number | 5510-A |
|---|---|
| Manufacturer | Ericson |
| Family Series | Ericson Switches |
| Description | PENDANT STATION, COMMERICAL GRADE, 10 BUTTONS, (1) MAINTAINED ON/OFF BUTTON 1 NO (55S01), (4) 1 SPEED |
| Total Number of Devices | 1 |
| Number of Pushbuttons | 10 |
| Number of Pilot Lights | 0 |
| Illuminated | No |
| Color | Black, Green, Red, White |
| Contact Type | Momentary |
| Contact Configuration | 1NC, 1NO, 1NO, 1NC |
| Mounting | Cable |
| Number of Selector Switches | 0 |
| Approvals | cULus |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |