551010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

551010

NVENT ERIFLEX Circuit Breakers

551010

NVENT ERIFLEX Circuit Breakers
UNIVERSAL SUPPORT UBS 4/5TN
Item Number
551010
MFG Item Number
UBS4-5TN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
551010
UNIVERSAL SUPPORT UBS 4/5TN

Series Information

Specifications

Specifications
Family Series NVENT ERIFLEX Circuit Breakers
Manufacturer NVENT ERIFLEX
Manufacturer Part Number UBS4-5TN
Description UNIVERSAL SUPPORT UBS 4/5TN
Accessory Type Bus Bar
For Use With Ground System
Current Rating 3,500 A
Max Voltage 1,000 VAC
Approvals CE
Net Weight 6.35 lbs
Gross Weight 6.35 lbs