Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5510LA-MSP Eaton Electrical Box Covers, Modular Connectivity Points Series, Wallplate 1 Port Modular MidSize LA
MFG Item Number
5510LA-MSP
5510LA-MSP Eaton Electrical Box Covers, Modular Connectivity Points Series, Wallplate 1 Port Modular MidSize LA
MFG Item Number
5510LA-MSP
This item cannot be canceled or returned
Description
Electrical Box Covers, Modular Connectivity Points Series
Wallplate 1 Port Modular MidSize LA
Modular Connectivity Points Series Information
- Mounting Straps Accept 110 Style Jacks, Adapters and Inserts and Fit Into Decorator‑Sized Wallplate Openings
- Mid‑Size Plates Match Mid‑Size PJ Wallplate Dimensions and Provide Overlap for Irregular Drywall Cuts
- Accepts Any Combination of 110 Style Modular Jacks, Adapters and Inserts
- Rugged Thermoplastic Construction Resists Breakage
Specifications
Specifications
| Manufacturer Part Number |
5510LA-MSP |
| Manufacturer |
Eaton |
| Product Series |
Modular Connectivity Points |
| Family Series |
Eaton Electrical Box Covers, Modular Connectivity Points Series |
| Description |
Eaton Modular wallplate, 1 Port Modular, MidSize, LA |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Coaxial Jack - One Port |
| Cover Design |
Flat |
| Color |
Light Almond |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5510LA-MSP
Eaton Electrical Box Covers, Modular Connectivity Points Series