55116J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55116J

Cully-Minerallac Fasteners

55116J

Cully-Minerallac Fasteners
1/4-20 x 1 CARRIAGE BOLT ZP
MFG Item Number
55116J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
55116J
1/4-20 x 1 CARRIAGE BOLT ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 55116J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4-20 x 1 CARRIAGE BOLT ZP
Size 1/4-20 "
Finish Zinc
Material Carbon Steel
Thread Type Full Thread
Type Carriage
Comments 1 "
Net Weight 0 lbs
Gross Weight 0 lbs