551190

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

551190

NVENT ERIFLEX Circuit Breakers

551190

NVENT ERIFLEX Circuit Breakers
FLAT BAR SUPPORT FBSS 32 X 5
Item Number
551190
MFG Item Number
FBSS32X5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Circuit Breakers, Series
Item #
551190
FLAT BAR SUPPORT FBSS 32 X 5

Series Information

Specifications

Specifications
Family Series NVENT ERIFLEX Circuit Breakers
Manufacturer NVENT ERIFLEX
Manufacturer Part Number FBSS32X5
Description FLAT BAR SUPPORT FBSS 32 X 5
Accessory Type Bus Bar
For Use With Ground System
Current Rating 400 A
Max Voltage 1,000 VAC
Approvals CE
Net Weight 0.7 lbs
Gross Weight 0.7 lbs