55130
Murrelektronik I/O Modules, Impact67 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55130

Murrelektronik I/O Modules, Impact67 Series

55130

Murrelektronik I/O Modules, Impact67 Series
Impact67 Pn Dio16 Irt 7/8in. 5Pin
MFG Item Number
55130
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Impact67 Series
Item #
55130
Impact67 Pn Dio16 Irt 7/8in. 5Pin

Impact67 Series Information

Specifications

Specifications
Manufacturer Part Number 55130
Manufacturer Murrelektronik
Product Series Impact67
Family Series Murrelektronik I/O Modules, Impact67 Series
Description Impact67 Pn Dio16 Irt 7/8in. 5Pin
Signal Type Digital Input/Output
Connection Type M12
Device Type Compact Module
Ambient Temperature -13-131 °F
Protection Rating IP67
Approvals cULus
Net Weight 1.3007 lbs
Gross Weight 1.3007 lbs