Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5514.2 Altech DIN Rail Interface Modules, RMB1U16 16chan Relay Mod. [1] SPDT,
5514.2 Altech DIN Rail Interface Modules, RMB1U16 16chan Relay Mod. [1] SPDT,
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
RMB1U16 16chan Relay Mod. [1] SPDT,
Specifications
Specifications
| Manufacturer Part Number |
5514.2 |
| Manufacturer |
Altech |
| Family Series |
Altech DIN Rail Interface Modules |
| Description |
RMB1U16 16chan Relay Mod. [1] SPDT, Bussed, 110VAC (N) |
| Voltage |
110 VAC |
| AC Voltage |
110 VAC |
| Current Rating |
12 A |
| Contacts |
SPDT |
| Mounting |
DIN Rail |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5514.2
Altech DIN Rail Interface Modules