5517N
Eaton Plugs & Receptacles, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5517N

Eaton Plugs & Receptacles, Industrial Grade Series

5517N

Eaton Plugs & Receptacles, Industrial Grade Series
Plug 60A 120/208V 3PH 4P4W Str GY
MFG Item Number
5517N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
5517N
Plug 60A 120/208V 3PH 4P4W Str GY

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 5517N
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Eaton Arrow Hart extra heavy-duty auto grip plug, 12-4 AWG, 60A, Industrial, 120/208V, Back wire, Gray, Brass, Thermoplastic, 18-60P, Four-pole, four-wire, non grounding, Screw, Thermoplastic, Core pack
Current Rating 60 A
Number of Poles 4
Number of Wires 4
Voltage 120 VAC, 208 VAC
Phase 3
Body Type Straight
Connection Type Plug
NEMA Configuration 18-60P
Color Gray
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 1.05 lbs
Gross Weight 1.05 lbs