5515N
Eaton Plugs & Receptacles, Commercial Power Device Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5515N

Eaton Plugs & Receptacles, Commercial Power Device Series

5515N

Eaton Plugs & Receptacles, Commercial Power Device Series
Recp Sgl 60A 120/208V 3PH 4P4W Str BK
MFG Item Number
5515N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Commercial Power Device Series
Item #
5515N
Recp Sgl 60A 120/208V 3PH 4P4W Str BK

Commercial Power Device Series Information

  • Back Features Concentric Knockouts and an Adjustable Cord Clamp to Allow Wiring from Back or Bottom
  • Flush Receptacles Feature Heavy Gauge Galvanized Steel Mounting Strap and Glass‑Reinforced Nylon Body
  • Universal Plugs Include Blades for Both 30A and 50A Configurations of the Same Voltage
  • Surface Receptacles Can Be Wired for Back or Bottom Wiring
  • Variety of 30A, 50A and 60A Configurations Available
  • Patented Lay‑In Terminals Accept up to #4 AWG Wire
  • Terminals Have Pressure Plates to Protect Wires


Specifications

Specifications
Manufacturer Part Number 5515N
Manufacturer Eaton
Product Series Commercial Power Device
Family Series Eaton Plugs & Receptacles, Commercial Power Device Series
Description Eaton power device receptacle, 12 - 4 AWG, 60A, Flush, 120/208V, Back, Black, NEMA 18-60R, Four-pole, Four-wire, Four-pole, four-wire, non grounding, Screw, Glass-filled nylon, Three-phase, Power
Current Rating 60 A
Number of Poles 4
Number of Wires 4
Voltage 120 VAC, 208 VAC
Phase 3
Body Type Flush Mount
Connection Type Receptacle
NEMA Configuration 18-60R
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs