5520-N5
Edwards Signaling Audible Signaling Devices, 5520 Series
Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5520-N5 Edwards Signaling Audible Signaling Devices, 5520 Series, Duotronic Horn/Siren, 120VAC
MFG Item Number
5520-N5

5520-N5 Edwards Signaling Audible Signaling Devices, 5520 Series, Duotronic Horn/Siren, 120VAC

MFG Item Number
5520-N5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 5520 Series
Item #
5520-N5
Duotronic Horn/Siren, 120VAC

5520 Series Information

  • Electronic Sound
  • Horn and Siren or Horn Models
  • 114 dB At 10 Ft
  • Variety of Mounting Options
  • UL; FM Approvals
The 5520 and 5521 Series are low current, high performance, high decibel signals which may be coded or used as a continuous alarm.

The 5520 Series is designed to function as either a horn or siren by setting an internal, tamper proof switch. The signal's universal Adaptaplate mounts directly on walls, or on any single‑gang opening. Adaptaplate speeds installation by allowing the installer to connect all field wiring to the plate and then finishing the installation by snapping the horn onto the plate. It also mounts to 3 1/4" (83mm), 3 1/2" (89mm), 4" (102mm) square boxes, or equivalent fittings. The signal may be weatherproofed using the Edwards Cat. No. 349 back box.

The 5521 operates as a horn only. It is intended for weatherproof applications and must be mounted on the supplied Edwards Cat. No. 349 backbox using universal Adaptalate (supplied).

The 5520 and 5521 Series are used for schools, factories, lumber yards, and other industrial and commercial installations. The horn signal is often used for timing, paging, and alarms. The siren signal is particularly suitable for high noise areas and often used for alerting an evacuation.

Specifications

Specifications
Manufacturer Part Number 5520-N5
Manufacturer Edwards Signaling
Product Series 5520
Family Series Edwards Signaling Audible Signaling Devices, 5520 Series
Description Duotronic Horn/Siren, 120VAC
Type Electronic
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 0.35 A
Explosion Proof No
Hazardous Location No
Approvals FM, UL
Net Weight 8.035 lbs
Gross Weight 11.415 lbs