55216J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
55216J Cully-Minerallac Fasteners, 5/16-18 X 1 HEX HEAD BOLT ZP
MFG Item Number
55216J

55216J Cully-Minerallac Fasteners, 5/16-18 X 1 HEX HEAD BOLT ZP

MFG Item Number
55216J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
55216J
5/16-18 X 1 HEX HEAD BOLT ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 55216J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 5/16-18 X 1 HEX HEAD BOLT ZP
Size 5/16-18 "
Finish Zinc
Material Carbon Steel
Thread Type Full Thread
Type Grade 2 Hex Head
Comments 1 "
Net Weight 0.0624 lbs
Gross Weight 0.0313 lbs