Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5522-5EV Eaton Jacks, Strap 2 Port Modular Decorator IV
5522-5EV Eaton Jacks, Strap 2 Port Modular Decorator IV
This item cannot be canceled or returned
Description
Strap 2 Port Modular Decorator IV
Specifications
Specifications
| Manufacturer Part Number |
5522-5EV |
| Manufacturer |
Eaton |
| Family Series |
Eaton Jacks |
| Description |
Modular Mounting Strap |
| Color |
White |
| Termination |
Screw |
| Features |
Flush Mount |
| Material |
Thermoplastic |
| Approvals |
cULus, FCC, UL |
| Comments |
2-port |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |