Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55220 Cully-Minerallac Fasteners, 5/16-18 X 1-1/4 HEX HEAD BOLT
55220 Cully-Minerallac Fasteners, 5/16-18 X 1-1/4 HEX HEAD BOLT
This item cannot be canceled or returned
Description
5/16-18 X 1-1/4 HEX HEAD BOLT
Specifications
Specifications
| Manufacturer Part Number |
55220 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
5/16-18 X 1-1/4 HEX HEAD BOLT |
| Size |
5/16-18 " |
| Finish |
Zinc |
| Material |
Carbon Steel |
| Thread Type |
Partial Thread |
| Type |
Grade 2 Hex Head |
| Comments |
1-1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
55220
Cully-Minerallac Fasteners