Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | NVENT ERIFLEX Circuit Breakers |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Manufacturer Part Number | ISOBOLT30M8 |
| Description | Insulator Mounting Kit, M8x30mm Stud, Washer, Lock Washer and Nut, Zinc Plated Steel, ISOBOLT |
| Accessory Type | Mounting Kit |
| For Use With | Ground System |
| Max Voltage | 1,500 VAC, 1,500 VDC |
| Approvals | cURus, EAC, UL |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.035 lbs |