55232

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55232

Cully-Minerallac Fasteners

55232

Cully-Minerallac Fasteners
5/16-18 X 2 HEX HEAD BOLT ZP
MFG Item Number
55232
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Fasteners, Series
Item #
55232
5/16-18 X 2 HEX HEAD BOLT ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 55232
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 5/16-18 X 2 HEX HEAD BOLT ZP
Size 5/16-18 "
Finish Zinc
Material Carbon Steel
Thread Type Partial Thread
Type Grade 2 Hex Head
Comments 2 "
Net Weight 0 lbs
Gross Weight 0 lbs