Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55233 Cully-Minerallac Fasteners, 5/16-18 X 2 GD5 CAP SCREW IMP
55233 Cully-Minerallac Fasteners, 5/16-18 X 2 GD5 CAP SCREW IMP
This item cannot be canceled or returned
Description
5/16-18 X 2 GD5 CAP SCREW IMP
Specifications
Specifications
| Manufacturer Part Number |
55233 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
5/16-18 X 2 GD5 CAP SCREW IMP |
| Size |
5/16-18 " |
| Finish |
Zinc |
| Material |
Carbon Steel |
| Type |
Grade 5 Hex Cap |
| Comments |
2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
55233
Cully-Minerallac Fasteners