Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55263 Brady Tape, B946 2X30YD GREEN PBT

MFG Item Number
55263

55263 Brady Tape, B946 2X30YD GREEN PBT

MFG Item Number
55263
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
55263
B946 2X30YD GREEN PBT

Series Information

Specifications

Specifications
Manufacturer Part Number 55263
Manufacturer Brady
Family Series Brady Tape
Description Solid Color Banding Tape for Pipe Marking - Roll Form, Pressure Sensitive Vinyl, Green, 2 x 30 Yd
Type Pipe Wrap
Color Green
Approvals ANSI
Net Weight 0 lbs
Gross Weight 0.0588 lbs