Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55296 Brady Tape, RED WHITE STRIPES 2 X 18 YD
55296 Brady Tape, RED WHITE STRIPES 2 X 18 YD
This item cannot be canceled or returned
Description
RED WHITE STRIPES 2 X 18 YD
Specifications
Specifications
| Manufacturer Part Number |
55296 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Marking Tape Roll - High Performance Vinyl, Diagonal Stripes, Red on White, 2 x 18 yd |
| Number of Rolls |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0.0281 lbs |