553-50030

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

553-50030 HellermannTyton Labels, Heat Shrink Labels, Single Side,

MFG Item Number
553-50030

553-50030 HellermannTyton Labels, Heat Shrink Labels, Single Side,

MFG Item Number
553-50030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
553-50030
Heat Shrink Labels, Single Side,

Series Information

Specifications

Specifications
Manufacturer Part Number 553-50030
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Heat Shrink Labels, Single Side, 1-Slit, .5in. (12.7mm), PO-X, White, 500/box
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 3 to 1
Background Color White
Label Width 0.95 "
Label Height 0.77 "
Net Weight 0 lbs
Gross Weight 0 lbs