Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 553-50034 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Labels |
| Description | Heat Shrink Labels, Single Side, Unslit, .75in. (19.05mm), PO-X, White, 250/box |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 3 to 1 |
| Background Color | White |
| Label Width | 1.9 " |
| Label Height | 1.2 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |