553-50042

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

553-50042 HellermannTyton Labels, Heat Shrink Labels, Single Side,

MFG Item Number
553-50042

553-50042 HellermannTyton Labels, Heat Shrink Labels, Single Side,

MFG Item Number
553-50042
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
553-50042
Heat Shrink Labels, Single Side,

Series Information

Specifications

Specifications
Manufacturer Part Number 553-50042
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Heat Shrink Labels, Single Side, 1-Slit, 1.0in. (25.4mm), PO-X, Yellow, 500/box
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 3 to 1
Background Color Yellow
Label Width 0.95 "
Label Height 1.69 "
Net Weight 0 lbs
Gross Weight 0 lbs