553-50066

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

553-50066 HellermannTyton Labels, Heat Shrink Labels, Single Side,

MFG Item Number
553-50066

553-50066 HellermannTyton Labels, Heat Shrink Labels, Single Side,

MFG Item Number
553-50066
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 24

Description

Labels, Series
Item #
553-50066
Heat Shrink Labels, Single Side,

Series Information

Specifications

Specifications
Manufacturer Part Number 553-50066
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Heat Shrink Labels, Single Side, 3-Slit, .38in. (9.52mm), PO-X, White, 1000/box
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 3 to 1
Background Color White
Label Width 0.475 "
Label Height 0.597 "
Net Weight 0 lbs
Gross Weight 0 lbs