553-50079

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

553-50079 HellermannTyton Labels, Heat Shrink Labels, Single Side,

MFG Item Number
553-50079

553-50079 HellermannTyton Labels, Heat Shrink Labels, Single Side,

MFG Item Number
553-50079
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
553-50079
Heat Shrink Labels, Single Side,

Series Information

Specifications

Specifications
Manufacturer Part Number 553-50079
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Heat Shrink Labels, Single Side, Unslit, .187in. (4.74mm), PO-X, White, 5000/box
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 3 to 1
Background Color White
Label Width 1.9 "
Label Height 0.312 "
Net Weight 0 lbs
Gross Weight 0 lbs