5530M Series Information
| Manufacturer Part Number | 5530M-120N5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 5530M |
| Family Series | Edwards Signaling Audible Signaling Devices, 5530M Series |
| Description | Adaptatone 1 In 1 Out 120V Ac |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Number of Tones | 27 |
| Mounting | Conduit, Surface |
| PLC Compatible | Yes |
| Current Rating | 0.28 A |
| Explosion Proof | No |
| Hazardous Location | No |
| NEMA Rating | NEMA 3R |
| Approvals | CE, cUL, UL |
| Net Weight | 10.6 lbs |
| Gross Weight | 13.35 lbs |