5530MHV-120Y6
Edwards Signaling Audible Signaling Devices, 5530MHV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5530MHV-120Y6

Edwards Signaling Audible Signaling Devices, 5530MHV Series

5530MHV-120Y6

Edwards Signaling Audible Signaling Devices, 5530MHV Series
Adap High Vol 1 In 1 Out 120-240V
MFG Item Number
5530MHV-120Y6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 5530MHV Series
Item #
5530MHV-120Y6
Adap High Vol 1 In 1 Out 120-240V

5530MHV Series Information

  • 113 dB at 10 Feet
  • PLC Compatible
  • 27 Tone Capability
  • NEMA Type 3R
  • UL; cUL; CE; TUV Approvals
The Edwards 5530MHV Adaptatone Millennium is a heavy‑duty, high volume, 30 watt, industrial signaling device capable of producing volume‑controlled, high‑decibel tones. It uses a microprocessor circuit to create 27 distinctive tones. A single tone may be selected by setting a miniature switch within the unit.

The Adaptatone Millenium can be activated from field‑wired, normally open contacts, or a 24 VDC or 120 VAC external voltage source such as an output of a PLC. Normally open contacts can be obtained from the 5538‑4 and/or 5538‑4R Adaptatone Signal Actuators.

The 5530MHV‑485Y6 is designed to be connected to RS485 networks, allowing full serial signaling communication control.

Designed for industrial applications. Typical applications include emergency warning systems, plant evacuation and security intrusion alarms, process monitoring, shift start and dismissal horns, and paging signals.

The 5530MHV is designed for either 1/2" (13mm) conduit or surface mounting.

Specifications

Specifications
Manufacturer Part Number 5530MHV-120Y6
Manufacturer Edwards Signaling
Product Series 5530MHV
Family Series Edwards Signaling Audible Signaling Devices, 5530MHV Series
Description Adap High Vol 1 In 1 Out 120-240V Ac 125-250V Dc
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Number of Tones 27
Mounting Conduit, Surface
PLC Compatible Yes
Current Rating 0.17-0.63 A
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 3R
Approvals CE, cUL, TUV, UL
Net Weight 10.6 lbs
Gross Weight 14.65 lbs