5530V-MSP
Eaton Electrical Box Covers, Modular Connectivity Points Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5530V-MSP Eaton Electrical Box Covers, Modular Connectivity Points Series, Wallplate 3 Port Modular MidSize IV

MFG Item Number
5530V-MSP

5530V-MSP Eaton Electrical Box Covers, Modular Connectivity Points Series, Wallplate 3 Port Modular MidSize IV

MFG Item Number
5530V-MSP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Modular Connectivity Points Series
Item #
5530V-MSP
Wallplate 3 Port Modular MidSize IV

Modular Connectivity Points Series Information

  • Mounting Straps Accept 110 Style Jacks, Adapters and Inserts and Fit Into Decorator‑Sized Wallplate Openings
  • Mid‑Size Plates Match Mid‑Size PJ Wallplate Dimensions and Provide Overlap for Irregular Drywall Cuts
  • Accepts Any Combination of 110 Style Modular Jacks, Adapters and Inserts
  • Rugged Thermoplastic Construction Resists Breakage


Specifications

Specifications
Manufacturer Part Number 5530V-MSP
Manufacturer Eaton
Product Series Modular Connectivity Points
Family Series Eaton Electrical Box Covers, Modular Connectivity Points Series
Description Eaton Modular wallplate, 3 Port Modular, MidSize IV, Application- Commercial and residential communications, Flush Mount, Ivory, Thermoplastic elastomer TPE, 0176; to 40176;C, Used with 110 style modular jacks, adapters, inserts
Composition Non-Metallic
Material Thermoplastic
Number of Gangs 1
Cover Type Coaxial Jack - Three Port
Cover Design Flat
Color Ivory
Gasket Included No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs