553150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
553150 NVENT ERIFLEX Circuit Breakers, Connecting Bar CB 7x16?
MFG Item Number
CB7X16

553150 NVENT ERIFLEX Circuit Breakers, Connecting Bar CB 7x16?

MFG Item Number
CB7X16
Item Number
553150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Circuit Breakers, Series
Item #
553150
Connecting Bar CB 7x16?

Series Information

Specifications

Specifications
Family Series NVENT ERIFLEX Circuit Breakers
Manufacturer NVENT ERIFLEX
Manufacturer Part Number CB7X16
Description Connecting Bar CB 7x16?
Accessory Type Bus Bar
For Use With Ground System
Current Rating 450 A
Approvals CE, cUL, UL
Net Weight 0.185 lbs
Gross Weight 0.185 lbs