5531A
PR Electronics Panel Meters & Gauges

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5531A

PR Electronics Panel Meters & Gauges

5531A

PR Electronics Panel Meters & Gauges
Loop-powered LCD indicator, 4...20
MFG Item Number
5531A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
5531A
Loop-powered LCD indicator, 4...20

Series Information

Specifications

Specifications
Manufacturer Part Number 5531A
Manufacturer PR Electronics
Family Series PR Electronics Panel Meters & Gauges
Description Loop-powered LCD indicator, 4...20 mA input signal loop-powered, 4-digit, size 48 x 96 mm, power
Type AC Volts, DC Volts, Milliamps
Max Input Signal 1.5 VDC, 23 mA
Display Type LCD
Display Digits 4
Power Supply Loop Powered
Relays 0
Analog Output 4-20 mA
Operating Temperature -4-140 °F
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs