5531M-120N5
Edwards Signaling Audible Signaling Devices, 5531M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5531M-120N5

Edwards Signaling Audible Signaling Devices, 5531M Series

5531M-120N5

Edwards Signaling Audible Signaling Devices, 5531M Series
Adaptatone 4 In 4 Out 120V Ac
MFG Item Number
5531M-120N5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 5531M Series
Item #
5531M-120N5
Adaptatone 4 In 4 Out 120V Ac

5531M Series Information

  • 110 dB at 10 Feet
  • PLC Compatible
  • 55 Tone Capability
  • NEMA Type 3R
  • UL; cUL; CE; TUV Approvals
The Edwards 5531M Series Adaptatone Millennium is a heavy duty industrial, tone‑selectable, signaling device capable of producing volume‑controlled, high‑decibel tones. Four tones can be activated from field‑wired, normally open contacts, or a 24 VDC or 120 VAC external voltage source such as the output of a PLC. Normally open contacts can be obtained from the Cat. No. 5538‑4 and/or Cat. No. 5538‑4R Adaptatone Signal Actuators.

The unit uses a microprocessor circuit to create 27 distinctive tones, by setting miniature dip switches within the unit. The programmed tones operate on a pyramid type priority system.

Designed for industrial applications. Typical applications include emergency warning systems, plant evacuation and security alarms, process monitoring, shift notification horns, and paging signals.

The 5531M is designed for either 1/2" (13mm) conduit or surface mounting.

Specifications

Specifications
Manufacturer Part Number 5531M-120N5
Manufacturer Edwards Signaling
Product Series 5531M
Family Series Edwards Signaling Audible Signaling Devices, 5531M Series
Description Adaptatone 4 In 4 Out 120V Ac
Nominal Voltage 120 VAC
Number of Tones 27
Mounting Conduit, Surface
PLC Compatible Yes
Current Rating 0.23 A
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 3R
Approvals CE, cUL, TUV, UL
Net Weight 13.2 lbs
Gross Weight 13.2 lbs