5531M Series Information
| Manufacturer Part Number | 5531M-24AQ |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 5531M |
| Family Series | Edwards Signaling Audible Signaling Devices, 5531M Series |
| Description | Adaptatone 4 In 4 Out 24V Ac/Dc |
| Voltage | 24 VAC, 24 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Number of Tones | 27 |
| Mounting | Conduit, Surface |
| PLC Compatible | Yes |
| Current Rating | 0.57-0.98 A |
| Explosion Proof | No |
| Hazardous Location | No |
| NEMA Rating | NEMA 3R |
| Approvals | CE, cUL, TUV, UL |
| Net Weight | 10.6 lbs |
| Gross Weight | 13.2 lbs |